Beli micrometers outside micrometer di monotaro.id

Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
  1. Mitutoyo Outside Micrometer with Interchangeable Anvil
    Mulai

    Rp3.999.900

    Mitutoyo Outside Micrometer with Interchangeable Anvil
    atribut:
    • Graduation (mm): 0.01
    • Intechg Anvils (mm): 0, 25, 50, 75, 100, 125
    • Range (mm): 0-150
  2. Insize Electronic Outside Micrometer
    Mulai

    Rp1.399.900

    Insize Electronic Outside Micrometer
    Deskripsi:
    Electronic Outside Micrometer> Resoluton: 0.001 mm/0.00005 Inch> Meet DIN863> Button function: on/off, set, mm/inch, ABS/INC> No data output> LR44 battery, automatic power off > Carbide tips> Rachet thimble > Supplied with spherical anvil> Setting standard are included (expect 0-25mm/0-1 Inch)
    atribut:
    • Resolution (mm): 0.001
  3. Mitutoyo Digital Outside Micrometer
    Mulai

    Rp2.499.900

    Mitutoyo Digital Outside Micrometer
    Deskripsi:
    The Mitutoyo IP65 rated coolant-proof micrometer’s ratchet stop thimble mechanism provides a constant measuring force on the spindle to ensure accurate, repeatable measurements. The combination of the ratchet thimble and speeder enables a rapid spindle feed when measuring widely different dimensions, as well as, easier one-handed measurements.
    atribut:
    • Resolution (mm): 0.001
  4. Mitutoyo Outside Micrometer Digit
    Mulai

    Rp1.799.900

    Mitutoyo Outside Micrometer Digit
    Deskripsi:
    Micrometer dengan layar penghitung angka untuk pembacaan yang lebih mudah jika dibandingkan dengan tipe garis. Micrometer ini bisa disetarakan dengan micrometer digital dengan layar konvensional
  5. KO-KEN Impact Socket 12400A
    Mulai

    Rp129.900

    KO-KEN Impact Socket 12400A
    atribut:
    • Outlet Corner: 1/4inch
    • Socket Form: 6 corners
  6. KRISBOW Mikrometer Digital
    Mulai

    Rp1.399.900

    KRISBOW Mikrometer Digital
    atribut:
    • Dimensions (mm): 145x60x30
    • Material: Steel
    • Accuracy (mm): ± 0.002
    • Range (mm): 0-25
    • Resolution (mm): 0.001
  7. Insize Outside Micrometer Metric
    Mulai

    Rp469.900

    Insize Outside Micrometer Metric
    Deskripsi:
    - Graduation 0.01 mm/0.0001 Inch- Carbide measuring faces- Meet DIN863- Supplied with setting standard ( expect 0-25mm/0-1 Inch)
  8. Mitutoyo Digital Caliper (Jangka Sorong)
    Rating:
    100% of 100
    (6)
    Mulai

    Rp1.899.900

    Mitutoyo Digital Caliper (Jangka Sorong)
    Deskripsi:
    The Mitutoyo digital caliper delivers accurate, repeatable outside dimension, inside dimension, depth and step measurements with accuracy and unrestricted speed.
  9. KO-KEN Impact Socket 10400M
    Mulai

    Rp35.999.900

    KO-KEN Impact Socket 10400M
    atribut:
    • Socket Form: 6 corners
  10. Insize Digital Caliper (Jangka Sorong)
    Mulai

    Rp689.900

    Insize Digital Caliper (Jangka Sorong)
    Deskripsi:
    Digital Caliper (Standard Model)- Buttons: on/off, zero, mm/inch- Automatic power off, move the digital unit to turn on power - Data output- Made of stainless steel
    atribut:
    • Display Type: Digital
  11. Niigata Seiki (SK) Digital Outside Micrometer
    Mulai

    Rp11.999.900

    Niigata Seiki (SK) Digital Outside Micrometer
    Deskripsi:
    - Rentang pengukuran yang luas- Preset Function- Sleep Mode Function (sekitar 20 menit)- Locking Function
    atribut:
    • Resolution (mm): 0.001
    • Material: Steel (frame), stainless steel (spindle)
  12. Mitutoyo Outside Micrometer with Interchangeable Anvil
    Mulai

    Rp7.599.900

    Mitutoyo Outside Micrometer with Interchangeable Anvil
    atribut:
    • Scale Interval (mm): 0.01
    • Type: Replacement anvil type outside
    • Dimension C (mm): phi 18
    • Flatness (µm): 0.6
    • Instrument Error (µm): +/- (4 + maximum measurement length/75) (rounded up)
    • Micrometer Head Stroke (mm): twenty five
    • Minimum Display/Scale Interval (mm): 0.01
    • Number of Replacement Anvils (Books): 6
    • Reference Rod (Book): 3
  13. Insize Metric Digital Outside Micrometer
    Mulai

    Rp1.899.900

    Insize Metric Digital Outside Micrometer
    Deskripsi:
    Metric Digital Outside Micrometer> Resolution 0.001 mm> IP54 waterproof> Button function: on/off, set, mm/inch, ABS/INC, data output> No data output> LR44 battery, automatic power off> Carbide measuring faces> Supplied with spherical anvil> Setting standard are included (expect 0-25 mm)
    atribut:
    • Range: 0-25 mm
    • Accuracy: +/- 2 um
    • Length: 32.5 mm
    • Resolution: 0.001 mm
  14. Mitutoyo Vernier Caliper (Jangka Sorong)
    Rating:
    100% of 100
    (1)
    Mulai

    Rp599.900

    Mitutoyo Vernier Caliper (Jangka Sorong)
    Deskripsi:
    - Plain and basic design.- Stepped graduation face prevents dust ingress between the main scale and slider.- The small vernier face angle (14°) provides easy reading.- Can measure steps, since the end faces of the beam and slider are the zero reference point (measuring face).- Standard calipers allow four types of measurement, i.e, outside, inside, depth, and step.- Carbide-tipped jaw calipers are optimal for rough finished parts, castings, grinding stones, etc.- Decimal and fractional graduated scales (metric/inch and inch model only).
Daftar Harga micrometers outside micrometer Terbaru March 2026
Mitutoyo Outside Micrometer with Interchangeable AnvilRp3.999.900
Insize Electronic Outside MicrometerRp1.399.900
Mitutoyo Outside Micrometer MetricRp579.900
Mitutoyo Digital Outside MicrometerRp2.499.900
Mitutoyo Outside Micrometer DigitRp1.799.900
KO-KEN Impact Socket 12400ARp129.900
KRISBOW Outside MicrometerRp329.900
Mitutoyo Standard Outside MicrometerRp1.099.900
KRISBOW Mikrometer DigitalRp1.399.900
Insize Outside Micrometer MetricRp469.900

Data diperbarui pada 23/03/2026 (Harga belum termasuk PPN)